Customer Service : +1-866-662-3939   Help Center  
   Tour  
*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold AL4010B Blank End Cap Aluminum For Use With Isoduct™ AL4000 Series Raceway

SKU: 100347
Wiremold Blank end cap features aluminum construction for longer endurance. It has height of 1-3/4 inches. This cap is ideal for use with Isoduct™ AL4000 series raceway. It closes off open end of raceway. Blank end cap is UL/cUL listed, ADA compliant and meets NEC/CEC standards.
  • Suitable for use with Isoduct™ AL4000 series raceway
  • Aluminum construction for longer endurance
  • Has height of 1-3/4 inches

Overview

Wiremold Blank end cap features aluminum construction for longer endurance. It has height of 1-3/4 inches. This cap is ideal for use with Isoduct™ AL4000 series raceway. It closes off open end of raceway. Blank end cap is UL/cUL listed, ADA compliant and meets NEC/CEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL 5, cUL E41751 Guide (RJPR) Certified, Meets NEC Article 386 Compliant And meets Section 12-600 of CEC Certified, ADA Compliant
Item Name
Blank End Cap
Energy Star Flag
No
For Use With
Isoduct™ AL4000 Series Raceway
Material
Aluminum
sku
100347
UNSPSC
39131700
Brand Name
Wiremold
Finish
No
Manufacturer Part Number
AL4010B
Dimensions
1-3/4 Inch Height
Manufacturer Name
Legrand
Degree of Protection
No
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.