Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 8STCP Die Cast Aluminum Cover Recessed Prewired Poke-Thru Device Assembly With Disposable Plate Evolution™ 8AT Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 8STCP Die Cast Aluminum Cover Recessed Prewired Poke-Thru Device Assembly With Disposable Plate Evolution™ 8AT Series

SKU: 129173
Wiremold Evolution™ 8AT Series Poke-thru device assembly is suitable for use with 8CTC and 8CT Series cover assemblies. This 16-3/4-Inch device assembly with disposable plate, features die-cast aluminum cover construction. It comes with two proprietary 20-Amp duplex receptacles for side compartments, one 5BLH 1-/2-Gang blank housing, three 1PTHA 1-Gang pass-through housing assembly, one 575CHA 1-/2-Gang 3/4-Inch conduit housing assembly for bottom-feed compartment and one 8DIV 8-Inch divider. This recessed device assembly features auto-close egress doors and pre-pour sleeves. Cover is UL listed and RoHS compliant.
  • All power, communication and A/V devices are recessed below floor level while providing maximum protection and device longevity
  • Tile cover is designed to be used in higher traffic applications, where a low profile is a must
  • Provides greater durability while creating a more fluid, intuitive, opening and closing motion
  • Step-on-it installation, quick and easy installation without the need for additional fasteners or a second installer
  • 8-Inch Core hole poke-thru stem assembly with a disposable plate
  • Devices are recessed 3-1/4-Inch (83 mm) below floor surface

Overview

Wiremold Evolution™ 8AT Series Poke-thru device assembly is suitable for use with 8CTC and 8CT Series cover assemblies. This 16-3/4-Inch device assembly with disposable plate, features die-cast aluminum cover construction. It comes with two proprietary 20-Amp duplex receptacles for side compartments, one 5BLH 1-/2-Gang blank housing, three 1PTHA 1-Gang pass-through housing assembly, one 575CHA 1-/2-Gang 3/4-Inch conduit housing assembly for bottom-feed compartment and one 8DIV 8-Inch divider. This recessed device assembly features auto-close egress doors and pre-pour sleeves. Cover is UL listed and RoHS compliant.

Specifications

Type
Recessed Prewired
Shape
No
Sub Brand
Evolution™ 8AT Series
Manufacturer Name
Legrand
Material
Die Cast Aluminum Cover
UPC
78656407015
Standards
cULus Certified, RoHS Compliant, ADA Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121328
GTIN
00786564070153
Includes
Side Compartments: (2) Proprietary 20 Amp Duplex Receptacles Installed, Bottom Feed Compartments: (1) 5BLH 1/2 Gang Blank Housing, (3) 1PTHA 1 Gang Pass Through Housing Assembly, (1) 575CHA 1/2 Gang 3/4 Inch Conduit Housing Assembly, (1) 8DIV 8 Inch Divider
Manufacturer Part Number
8STCP
Item Name
Poke-Thru Device Assembly With Disposable Plate
Brand Name
Wiremold
Configuration
20 Amp Duplex Receptacle
Dimensions
16-3/4 Inch Height
Finish
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.