Wiremold 897CTCAL Brushed Aluminum PVC Floor Box Cover Kit Ratchet-Pro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 897CTCAL Brushed Aluminum PVC Floor Box Cover Kit Ratchet-Pro®

SKU: 178090
Wiremold Ratchet-Pro® Floor box cover kit includes flange and slide holder. The cover features PVC construction with brushed aluminum finish for added durability. This kit is suitable for use with Ratchet-Pro series floor boxes. Floor box cover kit is UL listed and CSA certified.
  • Comes with flange and slide holder
  • Multiple service
  • Black slide holder for quick identification

Overview

Wiremold Ratchet-Pro® Floor box cover kit includes flange and slide holder. The cover features PVC construction with brushed aluminum finish for added durability. This kit is suitable for use with Ratchet-Pro series floor boxes. Floor box cover kit is UL listed and CSA certified.

Specifications

Degree of Protection
No
Phase
No
Brand Name
Wiremold
Shape
Round
Color
Brushed Aluminum
Manufacturer Part Number
897CTCAL
Manufacturer Name
Legrand
UPC
78656414003
Finish
No
Item Name
Floor Box Cover Kit
For Use With
Ratchet-Pro™ 881 PVC Series Floor Boxes
Energy Star Flag
No
Standards
UL Listed (US and Canadian), RoHS Compliant
RoHS Flag
Yes
Material
PVC
UNSPSC
39121307
GTIN
00786564140030
Sub Brand
Ratchet-Pro®
Country Of Origin
Mexico

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.