Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 896CK Communication Cover Plate 5-1/2-Inch Ratchet-Pro® 881

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 896CK Communication Cover Plate 5-1/2-Inch Ratchet-Pro® 881

SKU: 41385
Wiremold Ratchet-Pro® 881 Communication cover plate in brass color, employs one 2-1/4-Inch Dia threaded opening configuration. This 5-1/2-Inch Dia round cover plate is suitable for carpet installation. It comes with flip lids, gasket and three screws for added convenience. Cover plate is cULus listed and RoHS compliant.
  • For carpet installation
  • Comes in round shape
  • Has one 2-1/4-Inch Dia threaded opening configuration

Overview

Wiremold Ratchet-Pro® 881 Communication cover plate in brass color, employs one 2-1/4-Inch Dia threaded opening configuration. This 5-1/2-Inch Dia round cover plate is suitable for carpet installation. It comes with flip lids, gasket and three screws for added convenience. Cover plate is cULus listed and RoHS compliant.

Specifications

Item Name
Communication Cover Plate
Color
Brass
Manufacturer Part Number
896CK
Manufacturer Name
Legrand
UPC
78656427635
Standards
cULus Certified, RoHS Compliant
Configuration
(1) 2-1/4 Inch Dia Threaded Opening
Energy Star Flag
No
Country Of Origin
China
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Sub Brand
Ratchet-Pro® 881
Shape
Round
Size
5-1/2 Inch
For Use With
Carpet Installation
Finish
No
GTIN
00786564276357

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.