Tour  

Wiremold 895TCAL-NK Brushed Nickel Plated Aluminum Duplex Plate With Flip Lid 5-1/2-Inch Dia

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 895TCAL-NK Brushed Nickel Plated Aluminum Duplex Plate With Flip Lid 5-1/2-Inch Dia

SKU: 418383
Wiremold Duplex plate with flip lid facilitates secure mounting of electrical/electronic devices inside the box. It features aluminum construction with brushed nickel finish for effective corrosion resistance. This round plate has a diameter of 5-1/2-inches. It is perfect for use with Ratchet-Pro series floor boxes. Duplex plate is RoHS compliant.
  • 5-1/2-Inch Dia for carpet
  • All cover plates are furnished with gasket and three screws
  • For use with floor boxes

Overview

Wiremold Duplex plate with flip lid facilitates secure mounting of electrical/electronic devices inside the box. It features aluminum construction with brushed nickel finish for effective corrosion resistance. This round plate has a diameter of 5-1/2-inches. It is perfect for use with Ratchet-Pro series floor boxes. Duplex plate is RoHS compliant.

Specifications

Degree of Protection
No
Phase
No
Shape
Round
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121307
RoHS Flag
Yes
Size
5-1/2 Inch Dia
GTIN
00786564079866
Standards
RoHS Compliant
UPC
78656407986
Manufacturer Name
Legrand
Manufacturer Part Number
895TCAL-NK
Brand Name
Wiremold
Item Name
Duplex Plate With Flip Lid
Material
Aluminum
For Use With
Ratchet-Pro™ Series Floor Boxes
Finish
Brushed Nickel Plated

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.