Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 895TAL Communication Cover Plate 4-1/4-Inch Ratchet-Pro® 881

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 895TAL Communication Cover Plate 4-1/4-Inch Ratchet-Pro® 881

SKU: 112815
Wiremold Ratchet-Pro® 881 Communication cover plate in brushed aluminum color, employs duplex device configuration. This 4-1/4-Inch Dia round cover plate is suitable for tile installation. It comes with flip lids, gasket and three screws. Cover plate is cULus listed and RoHS compliant.
  • For tile installation
  • Comes in round shape
  • Has duplex device configuration

Overview

Wiremold Ratchet-Pro® 881 Communication cover plate in brushed aluminum color, employs duplex device configuration. This 4-1/4-Inch Dia round cover plate is suitable for tile installation. It comes with flip lids, gasket and three screws. Cover plate is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Wiremold
Configuration
Duplex Device
Finish
No
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
GTIN
00786564032519
Standards
cULus Certified, RoHS Compliant
Color
Brushed Aluminum
For Use With
Tile Installation
Item Name
Communication Cover Plate
Sub Brand
Ratchet-Pro® 881
Size
4-1/4 Inch
Shape
Round
UNSPSC
39121307
Manufacturer Part Number
895TAL
Manufacturer Name
Legrand
UPC
78656403251
sku
112815
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.