Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 881RC4ATCBK PVC Multi-Service Floor Box Cover Kit 5-1/2-Inch x 4-1/4-Inch x 6-Inch Ratchet-Pro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 881RC4ATCBK PVC Multi-Service Floor Box Cover Kit 5-1/2-Inch x 4-1/4-Inch x 6-Inch Ratchet-Pro®

SKU: 40345
Wiremold Ratchet-Pro® Round multiple service floor box cover kit is ideal for 881 PVC floor box. Kit includes two 20-Amp duplex receptacles, flange and slide holder, 881ADP adapter and 881DIV divider. Floor box cover kit is UL listed.
  • Features Wiremold CM series open system unloaded adapters, Ortronics series II and TracJack adapters
  • Wood floor installation
  • 1-Inch Knockouts

Overview

Wiremold Ratchet-Pro® Round multiple service floor box cover kit is ideal for 881 PVC floor box. Kit includes two 20-Amp duplex receptacles, flange and slide holder, 881ADP adapter and 881DIV divider. Floor box cover kit is UL listed.

Specifications

Item Name
Floor Box Cover Kit
Color
Black
Manufacturer Part Number
881RC4ATCBK
Manufacturer Name
Legrand
UPC
78656401304
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Material
PVC
Sub Brand
Ratchet-Pro®
Shape
Round
Size
5-1/2 Inch x 4-1/4 Inch x 6 Inch
Finish
No
Type
Multi-Service
GTIN
00786564013044
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.