Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 880CS3-1 Cast Iron 3-Gang Multi-Service Floor Box 12-1/2-Inch x 5-3/16-Inch x 3-7/16-Inch 160-Cubic-Inch OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 880CS3-1 Cast Iron 3-Gang Multi-Service Floor Box 12-1/2-Inch x 5-3/16-Inch x 3-7/16-Inch 160-Cubic-Inch OmniBox®

SKU: 39999
Wiremold OmniBox® 3-Gang Floor box is suitable for schools, financial institutions and commercial office buildings. Multiple service floor box features water-tight cast iron construction. Rectangular floor box measures 12-1/2-Inch x 5-3/16-Inch x 3-7/16-Inch. It has 160-Cubic-Inch capacity. This fully adjustable box ensures TopGuard protection. It has eight 1-Inch conduit knockouts. Floor box is UL listed and CSA certified.
  • Flush activation assemblies for carpet and tile
  • Datacom connectivity options
  • Comes in rectangle shape

Overview

Wiremold OmniBox® 3-Gang Floor box is suitable for schools, financial institutions and commercial office buildings. Multiple service floor box features water-tight cast iron construction. Rectangular floor box measures 12-1/2-Inch x 5-3/16-Inch x 3-7/16-Inch. It has 160-Cubic-Inch capacity. This fully adjustable box ensures TopGuard protection. It has eight 1-Inch conduit knockouts. Floor box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Yes
Type
3-Gang, Multi-Service
Size
12-1/2 Inch x 5-3/16 Inch
Energy Star Flag
No
Country Of Origin
China
Standards
UL Listed, CSA Certified
GTIN
00786564515890
UNSPSC
39121307
Sub Brand
OmniBox®
Shape
Rectangular
Finish
No
Cubic Capacity
160
UPC
78656451589
Depth
3.4375
Manufacturer Name
Legrand
Brand Name
Wiremold
Item Name
Floor Box
Knockouts
(8) 1 Inch Conduit
Manufacturer Part Number
880CS3-1
Material
Cast Iron
Number of Knockouts
8.0000

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.