Tour  

Wiremold 880CM2-1 Cast Iron 2-Gang Shallow Fully Adjustable Floor Box 8-1/2-Inch x 2-7/16 x 5-3/16-Inch OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 880CM2-1 Cast Iron 2-Gang Shallow Fully Adjustable Floor Box 8-1/2-Inch x 2-7/16 x 5-3/16-Inch OmniBox®

SKU: 17722
Wiremold OmniBox® 2-Gang 6-outlet shallow fully adjustable floor box features cast iron construction. It is suitable for schools, financial institutions and commercial office buildings. Rectangular floor box has a dimension of 8-1/2-Inch x 2-7/16 x 5-3/16-Inch. It has a maximum capacity of 76-Cubic-Inch. This floor box features one 3/4-Inch knockout. It supports carpet cover mounting. The integral design of this floor box keeps out water, dirt and debris from the power and communication compartments. It accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point-of-use. Floor box is UL listed and CSA certified.
  • Can remove divider for greater capacity and supports multiservice applications
  • Flush activation assemblies for carpet and tile
  • For concrete floor installation
  • For schools, financial institutions and commercial office buildings

Overview

Wiremold OmniBox® 2-Gang 6-outlet shallow fully adjustable floor box features cast iron construction. It is suitable for schools, financial institutions and commercial office buildings. Rectangular floor box has a dimension of 8-1/2-Inch x 2-7/16 x 5-3/16-Inch. It has a maximum capacity of 76-Cubic-Inch. This floor box features one 3/4-Inch knockout. It supports carpet cover mounting. The integral design of this floor box keeps out water, dirt and debris from the power and communication compartments. It accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point-of-use. Floor box is UL listed and CSA certified.

Specifications

Thread Size
No
Number of Outlets
6.0000
Shape
Rectangular
Size
8-1/2 Inch Width x 2-7/16 Inch Height
Mounting
Carpet Cover
Energy Star Flag
No
Sub Brand
OmniBox®
Country Of Origin
United States of America
Type
2-Gang, Shallow
UNSPSC
39121307
RoHS Flag
Yes
Made In America
Yes
Material
Cast Iron
Brand Name
Wiremold
Knockouts
(1) 3/4 Inch
Standards
UL 514A, 514C, 514D Listed, CSA Certified
UPC
78656451591
Manufacturer Name
Legrand
Manufacturer Part Number
880CM2-1
Item Name
Fully Adjustable Floor Box
Cubic Capacity
76
Depth
5.1875
Finish
No
GTIN
00786564515913

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.