Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 829CKAL-3/4GY Powder Coated Aluminum Cover Plate 4-5/32-Inch x 3-1/4-Inch OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 829CKAL-3/4GY Powder Coated Aluminum Cover Plate 4-5/32-Inch x 3-1/4-Inch OmniBox®

SKU: 342388
Wiremold OmniBox® Cover plate in gray color, features aluminum construction with powder-coated finish. It is suitable for use with OmniBox Series floor boxes. Rectangular cover plate has dimensions of 4-5/32-Inch x 3-1/4-Inch and 2-Inch and 3/4-Inch plug configuration.
  • Powder-coated aluminum power or communication plate
  • Aluminum construction
  • Comes with 2-Inch and 3/4-Inch plugs
  • For use with floor box

Overview

Wiremold OmniBox® Cover plate in gray color, features aluminum construction with powder-coated finish. It is suitable for use with OmniBox Series floor boxes. Rectangular cover plate has dimensions of 4-5/32-Inch x 3-1/4-Inch and 2-Inch and 3/4-Inch plug configuration.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Brand Name
Wiremold
Configuration
2 Inch and 3/4 Inch Plug
Finish
Powder Coated
Energy Star Flag
No
Country Of Origin
United States of America
Material
Aluminum
RoHS Flag
Yes
GTIN
00786564080169
Color
Gray
For Use With
OmniBox® Series Floor Boxes
Item Name
Cover Plate
Sub Brand
OmniBox®
Size
4-5/32 Inch Length x 3-1/4 Inch Width
Shape
Rectangular
UNSPSC
39121307
Manufacturer Part Number
829CKAL-3/4GY
Manufacturer Name
Legrand
UPC
78656408016

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.