Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 828MAAP Sheet Metal Rectangular Audio/Video Adapter Plate OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 828MAAP Sheet Metal Rectangular Audio/Video Adapter Plate OmniBox®

SKU: 108769
Wiremold OmniBox® Rectangular audio/video adapter plate is suitable to use with 828GFITC or 828GFITCAL cover plates. Adapter plate features sheet metal construction. Adapter plate is RoHS compliant and UL listed.
  • Features sheet metal construction
  • Suitable for 828GFITC or 828GFITCAL cover plates
  • Comes in rectangular shape

Overview

Wiremold OmniBox® Rectangular audio/video adapter plate is suitable to use with 828GFITC or 828GFITCAL cover plates. Adapter plate features sheet metal construction. Adapter plate is RoHS compliant and UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Item Name
Audio/Video Adapter Plate
UPC
78656407414
UNSPSC
39121320
Made In America
Yes
Type
Rectangular
Manufacturer Part Number
828MAAP
Standards
UL Listed, RoHS Compliant
Shape
No
Sub Brand
OmniBox®
Material
Sheet Metal
Manufacturer Name
Legrand
Finish
No
For Use With
828GFITC or 828GFITCAL Cover Plates
GTIN
00786564074144
Brand Name
Wiremold
Degree of Protection
No
sku
108769
Country Of Origin
United States of America
Insulation Material
No
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.