Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 828DLR Brass Single Locking Cover Plate 4-3/16-Inch x 3-1/8-Inch OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 828DLR Brass Single Locking Cover Plate 4-3/16-Inch x 3-1/8-Inch OmniBox®

SKU: 114705
Wiremold OmniBox® Single locking cover plate is suitable for 1.58-Inch Dia female locking device and 2.25-Inch Dia male plug face. Rectangular cover plate features brass construction. It comes in 2-5/8-Inch Dia single receptacle configuration. It measures 4-3/16-Inch x 3-1/8-Inch. Cover plate is UL listed.
  • Brass construction
  • For maximum female locking device of 1.58-Inch Dia and maximum male plug face of 2.25-Inch Dia
  • Comes in rectangular shape

Overview

Wiremold OmniBox® Single locking cover plate is suitable for 1.58-Inch Dia female locking device and 2.25-Inch Dia male plug face. Rectangular cover plate features brass construction. It comes in 2-5/8-Inch Dia single receptacle configuration. It measures 4-3/16-Inch x 3-1/8-Inch. Cover plate is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Wiremold
Configuration
2-5/8 Inch Dia 20 Amp and 30 Amp Single Receptacle
Finish
No
Energy Star Flag
No
Country Of Origin
China
Material
Brass
RoHS Flag
Yes
GTIN
00786564054580
Standards
UL Listed
For Use With
Maximum Female Locking Device of 1.58 Inch Diameter and Maximum Male Plug Face of 2.25 Inch Diameter
Item Name
Cover Plate
Type
Single Locking
Sub Brand
OmniBox®
Size
4-3/16 Inch x 3-1/8 Inch
Shape
Rectangular
UNSPSC
39121307
Manufacturer Part Number
828DLR
Manufacturer Name
Legrand
UPC
78656405458
sku
114705
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.