Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 810A2 Non-Metallic Entrance End Fitting PVC Ivory For Use With 400/800 Series Single-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 810A2 Non-Metallic Entrance End Fitting PVC Ivory For Use With 400/800 Series Single-Channel Raceway

SKU: 42064
Wiremold Non-metallic entrance end fitting in ivory color, has PVC construction for longer endurance. It measures 4-1/4-Inch x 1-7/16-Inch x 1-1/2-Inch. It has 1/2-Inch knockout trade size on end and bottom. Fitting is suitable for use with 400/800 series 1-Channel raceway. It is perfect for connecting 400 or 800 series raceway with 1/2-Inch trade size conduit or armored cable. Fitting is cULus listed and RoHS compliant.
  • Suitable for use with 400/800 series 1-Channel raceway
  • PVC construction for longer endurance
  • Measures 4-1/4-Inch x 1-7/16-Inch x 1-1/2-Inch

Overview

Wiremold Non-metallic entrance end fitting in ivory color, has PVC construction for longer endurance. It measures 4-1/4-Inch x 1-7/16-Inch x 1-1/2-Inch. It has 1/2-Inch knockout trade size on end and bottom. Fitting is suitable for use with 400/800 series 1-Channel raceway. It is perfect for connecting 400 or 800 series raceway with 1/2-Inch trade size conduit or armored cable. Fitting is cULus listed and RoHS compliant.

Specifications

Manufacturer Name
Legrand
Type
Non-Metallic
Manufacturer Part Number
810A2
UPC
78677616525
Standards
cULus E90377, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
PVC
Brand Name
Wiremold
Degree of Protection
No
Dimensions
4-1/4 Inch Length x 1-7/16 Inch Width x 1-1/2 Inch Height
Finish
Ivory
For Use With
400, 800 Series Single-Channel Raceway
Item Name
Entrance End Fitting
GTIN
00786776165258
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.