Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 806 Non-Metallic Cover Clip Fitting PVC Ivory For Use With 800 Series Single-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 806 Non-Metallic Cover Clip Fitting PVC Ivory For Use With 800 Series Single-Channel Raceway

SKU: 39659
Wiremold Non-metallic cover clip fitting in ivory color, has PVC construction for longer endurance. It measures 1-Inch x 1-3/8-Inch. Fitting is suitable for use with 800 series 1-Channel raceway. It is perfect for covering joint where 2-Piece of 800BAC series raceway cover come together. Fitting is cULus listed and RoHS compliant.
  • Suitable for use with 800 series 1-Channel raceway
  • PVC construction for longer endurance
  • Measures 1-Inch x 1-3/8-Inch

Overview

Wiremold Non-metallic cover clip fitting in ivory color, has PVC construction for longer endurance. It measures 1-Inch x 1-3/8-Inch. Fitting is suitable for use with 800 series 1-Channel raceway. It is perfect for covering joint where 2-Piece of 800BAC series raceway cover come together. Fitting is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
cULus E90377, RoHS Compliant
UNSPSC
39131709
Energy Star Flag
No
Manufacturer Part Number
806
Manufacturer Name
Legrand
UPC
78677609972
Type
Non-Metallic
Degree of Protection
No
Dimensions
1 Inch Length x 1-3/8 Inch Width
Finish
Ivory
For Use With
800 Series Single-Channel Raceway
Item Name
Cover Clip Fitting
Material
PVC
Brand Name
Wiremold

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.