Tour  

Wiremold 6CT2NK Brushed Aluminum Recessed Device Cover 7-1/4-Inch x 1-5/32-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 6CT2NK Brushed Aluminum Recessed Device Cover 7-1/4-Inch x 1-5/32-Inch

SKU: 542172
Wiremold Recessed device cover in nickel finish, has aluminum construction for durability. The round cover measuring 7-1/4-Inch Dia x 1-5/32-Inch, supports screw-on mounting. It is suitable for use with 6STC, 6STCP and 6STCPAV poke-thru stem assemblies. Recessed device cover is RoHS compliant.
  • Opens full up to 180 Degrees with two unique spring-loaded slide egress doors to keep wires, connections and people safe
  • Flush style cover for tile applications lets you adjust the Evolution series poke-thru devices to the same level as the top surface of the floor covering
  • Features nickel finish

Overview

Wiremold Recessed device cover in nickel finish, has aluminum construction for durability. The round cover measuring 7-1/4-Inch Dia x 1-5/32-Inch, supports screw-on mounting. It is suitable for use with 6STC, 6STCP and 6STCPAV poke-thru stem assemblies. Recessed device cover is RoHS compliant.

Specifications

Item Name
Device Cover
Color
Nickel
Manufacturer Part Number
6CT2NK
Manufacturer Name
Legrand
UPC
78656408833
Standards
RoHS Compliant
Energy Star Flag
No
Country Of Origin
India
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121328
Material
Brushed Aluminum
Mounting
Screw-On
Shape
Round
Size
7-1/4 Inch Dia x 1-5/32 Inch Height
For Use With
6STC, 6STCP and 6STCPAV Poke-Thru Stem Assemblies
Finish
No
Type
Recessed
GTIN
00786564088332
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.