Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 6ATCNK Die Cast Aluminum Cover Recessed Poke-Thru Device With Surface Style Cover Nickel Evolution™ 6AT Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 6ATCNK Die Cast Aluminum Cover Recessed Poke-Thru Device With Surface Style Cover Nickel Evolution™ 6AT Series

SKU: 134285
Wiremold Evolution™ 6AT Series Poke-thru device allows all power, communication and A/V devices to recess below floor level for maximum protection and device longevity. It has die-cast aluminum surface style nickel colored cover. Powder-coated finish poke-thru device has height of 16-3/4-inches. Improved hinge design offers greater durability while creating more fluid, intuitive, opening and closing motion. Poke-thru device is suitable for use in 6-Inch Dia cored hole, carpet, tile, wood, laminate floors and in air handling spaces. Poke-thru device is UL listed and meets ADA requirements.
  • Open system design provides maximum flexibility for power and communication device configurations
  • The 6ATCFF Series poke-thru Device offers the largest dual-service furniture feed capability on the market
  • Prewired with one 20-Amp duplex receptacle and designed to accept the Extron® Electronics AAP and MAAP Series device lines
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Creates a removable cast-in-place core hole that allows the contractor to position poke-thru units before concrete is poured
  • Devices are recessed 3-1/4-Inch (83 mm) below floor surface

Overview

Wiremold Evolution™ 6AT Series Poke-thru device allows all power, communication and A/V devices to recess below floor level for maximum protection and device longevity. It has die-cast aluminum surface style nickel colored cover. Powder-coated finish poke-thru device has height of 16-3/4-inches. Improved hinge design offers greater durability while creating more fluid, intuitive, opening and closing motion. Poke-thru device is suitable for use in 6-Inch Dia cored hole, carpet, tile, wood, laminate floors and in air handling spaces. Poke-thru device is UL listed and meets ADA requirements.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Nickel
Shape
No
Sub Brand
Evolution™ 6AT Series
Type
Recessed
Energy Star Flag
No
UNSPSC
39121328
Material
Die Cast Aluminum Cover
sku
134285
UPC
78656406785
Manufacturer Name
Legrand
Manufacturer Part Number
6ATCNK
Brand Name
Wiremold
Dimensions
16-3/4 Inch Height
Finish
Powder Coated
Includes
Bottom Feed Compartments: (1) 5PTHA 1/2 Gang Pass Through Housing Assembly, (1) 1PTHA 1 Gang Pass Through Housing Assembly, (1) 575CHA 1/2 Gang 3/4 Inch Conduit Housing Assembly
Item Name
Poke-Thru Device With Surface Style Cover
Standards
UL (Canada and US) Listed, ADA Compliant
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.