Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 68REC Duplex Receptacle 20-Amp Pass & Seymour

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 68REC Duplex Receptacle 20-Amp Pass & Seymour

SKU: 40261
Wiremold Pass & Seymour Duplex receptacle withstands current rating of 20-Amps and voltage rating of 250-Volt AC. It is suitable for use with 6ATC/8ATC series poke-thru devices. Duplex receptacle is RoHS compliant.
  • Current rating of 20-Amps
  • For 6ATC/8ATC Series poke-thru devices
  • Voltage rating of 250-Volt AC

Overview

Wiremold Pass & Seymour Duplex receptacle withstands current rating of 20-Amps and voltage rating of 250-Volt AC. It is suitable for use with 6ATC/8ATC series poke-thru devices. Duplex receptacle is RoHS compliant.

Specifications

Finish
No
Made In America
Yes
NEMA Configuration
No
Phase
No
RoHS Flag
Yes
GTIN
00786564061274
UNSPSC
39121400
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
68REC
Item Name
Duplex Receptacle
UPC
78656406127
Manufacturer Name
Legrand
Grounding
Isolated Grounding
Amperage Rating
20 Amp
Brand Name
Wiremold
Degree of Protection
No
Standards
RoHS Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.