Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 525I Aluminum 4-Piece Single Service Power Service Fitting 3-1/8-Inch Width x 4-7/16-Inch Depth x 3-Inch Height 525 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 525I Aluminum 4-Piece Single Service Power Service Fitting 3-1/8-Inch Width x 4-7/16-Inch Depth x 3-Inch Height 525 Series

SKU: 128956
Wiremold 525 Series 4-Piece, single service power service fitting has aluminum construction for long life durability. It measures 3-1/8-Inch x 4-7/16-Inch x 3-Inch. Fitting includes 20-Amp, 125-Volt receptacles. It is suitable for use with Wiremold® 525 Series service fittings.
  • 20-Amp 125-Volt Duplex plate two sides
  • 20-Amp 125-Volt Receptacles included
  • Features aluminum construction

Overview

Wiremold 525 Series 4-Piece, single service power service fitting has aluminum construction for long life durability. It measures 3-1/8-Inch x 4-7/16-Inch x 3-Inch. Fitting includes 20-Amp, 125-Volt receptacles. It is suitable for use with Wiremold® 525 Series service fittings.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Brand Name
Wiremold
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
Material
Aluminum
RoHS Flag
Yes
GTIN
00786564015154
For Use With
Wiremold® 525 Series Service Fittings
Item Name
Power Service Fitting
Type
4-Piece, Single Service
Sub Brand
525 Series
Size
3-1/8 Inch x 4-7/16 Inch x 3 Inch
Shape
Rectangular
UNSPSC
39121307
Manufacturer Part Number
525I
Manufacturer Name
Legrand
UPC
78656401515
sku
128956
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.