Tour  

Wiremold 525H Die Cast Aluminum 4-Piece Pedestal Power Service Fitting Brushed Satin

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 525H Die Cast Aluminum 4-Piece Pedestal Power Service Fitting Brushed Satin

SKU: 53155
Wiremold 4-Piece pedestal power service fitting in brushed satin finish, has die-cast aluminum construction for added strength and durability. It measures 4.44-Inch x 3.12-Inch x 3-Inch. It includes a duplex plate, receptacle and blank plate. The power service fitting is UL listed.
  • Accommodates two removable faceplates
  • Minimizes the amount of visible lines and angles, improving aesthetic impact
  • Duplex plate on one side has a voltage rating of 125-Volts and current rating of 20-Amps
  • Comes with blank plate on the other side
  • Contains receptacle having a voltage rating of 125-Volts and current rating of 20-Amps

Overview

Wiremold 4-Piece pedestal power service fitting in brushed satin finish, has die-cast aluminum construction for added strength and durability. It measures 4.44-Inch x 3.12-Inch x 3-Inch. It includes a duplex plate, receptacle and blank plate. The power service fitting is UL listed.

Specifications

Function
No
Actuator
No
Standards
UL Listed (Canada and US)
GTIN
00786564015031
UNSPSC
39121400
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
525H
Manufacturer Name
Legrand
UPC
78656401503
Made In America
Yes
Type
4-Piece
Material
Die Cast Aluminum
Item Name
Pedestal Power Service Fitting
Finish
Brushed Satin
Dimensions
4.44 Inch Length x 3.12 Inch Width x 3 Inch Height
Degree of Protection
No
Brand Name
Wiremold

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.