Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 4FFATC15AL Die Cast Aluminum Cover Flush Furniture Feed Poke-Thru Device Aluminum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 4FFATC15AL Die Cast Aluminum Cover Flush Furniture Feed Poke-Thru Device Aluminum

SKU: 400431
Wiremold Flush furniture feed poke-thru device in aluminum color, is suitable for use on tile, wood or carpet floor. It features die-cast aluminum cover construction and powder-coated finish for longer endurance. It measures 8-1/4-Inch Dia x 16-9/16-Inch. This flush furniture feed poke-thru device has one 3/4-Inch and one 1-1/2-Inch conduit knockouts. Device is UL listed.
  • Complete with 1-Piece finish flange and conduit assembly
  • Assembled with scrub water gasket
  • Integral design component prevents water, dirt and debris from entering power and communication compartments
  • Step-on-it installation, quick and easy installation without the need for additional fasteners or a second installer
  • Requires 4-Inch core hole diameter

Overview

Wiremold Flush furniture feed poke-thru device in aluminum color, is suitable for use on tile, wood or carpet floor. It features die-cast aluminum cover construction and powder-coated finish for longer endurance. It measures 8-1/4-Inch Dia x 16-9/16-Inch. This flush furniture feed poke-thru device has one 3/4-Inch and one 1-1/2-Inch conduit knockouts. Device is UL listed.

Specifications

UPC
78656408535
Shape
No
Type
Flush Furniture Feed
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121328
GTIN
00786564085355
Number of Knockouts
2.0000
Standards
ULus 514A and C Listed
Manufacturer Name
Legrand
Color
Aluminum
Manufacturer Part Number
4FFATC15AL
Brand Name
Wiremold
Material
Die Cast Aluminum Cover
Dimensions
8-1/4 Inch Dia x 16-9/16 Inch Height
Finish
Powder Coated
Item Name
Poke-Thru Device
Knockouts
(1) 3/4 Inch, 1-1/2 Inch Conduit

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.