Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 437-31/8 Die Cast Zinc Attaching Ring 4-Inch x 3-1/8-Inch Walker®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 437-31/8 Die Cast Zinc Attaching Ring 4-Inch x 3-1/8-Inch Walker®

SKU: 420662
Wiremold Walker® Attaching ring is suitable for Source I® series flush activations. It features zinc die-cast construction. Round ring measures 4-Inch Dia x 3-1/8-Inch. Ring is UL listed.
  • Suitable for use on Source I® and Source I® series flush activations
  • Measures 4-Inch Dia x 3-1/8-Inch
  • Comes in round shape

Overview

Wiremold Walker® Attaching ring is suitable for Source I® series flush activations. It features zinc die-cast construction. Round ring measures 4-Inch Dia x 3-1/8-Inch. Ring is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Walker®
Standards
UL Listed
GTIN
00786564217503
UNSPSC
39121320
Size
4 Inch
Brand Name
Wiremold
Degree of Protection
No
Depth
3.125
Finish
No
For Use With
Source I® (Preset or Afterset), Source I® Series Flush Activations
Shape
Round
Insulation Material
No
Item Name
Attaching Ring
Material
Die Cast Zinc
Made In America
Yes
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
437-31/8
Manufacturer Name
Legrand
UPC
78656421750

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.