Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 40N2F31WH Non-Metallic Twin Cover Device Bracket Fitting PVC White For Use With CableSmart™ Series Multiple-Channel Non-Metallic Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 40N2F31WH Non-Metallic Twin Cover Device Bracket Fitting PVC White For Use With CableSmart™ Series Multiple-Channel Non-Metallic Raceway

SKU: 107750
Wiremold Non-metallic twin cover device bracket fitting in white color, has PVC construction for longer endurance. It measures 5-1/4-Inch x 2-3/16-Inch. It is ideal for use with CableSmart™ series multiple channel non-metallic raceway. It is suitable for power or communications devices in a single compartment. Fitting accepts 5507 series faceplates, Ortronics TracJack individual jack system, Ortronics Series II front-loading module system and Wiremold open system communications modules. Twin cover device bracket fitting is UL/cUL listed, RoHS compliant and meets NEC/CEC standards.
  • Suitable for use with CableSmart™ series multiple channel non-metallic raceway
  • PVC construction for longer endurance
  • Measures 5-1/4-Inch x 2-3/16-Inch

Overview

Wiremold Non-metallic twin cover device bracket fitting in white color, has PVC construction for longer endurance. It measures 5-1/4-Inch x 2-3/16-Inch. It is ideal for use with CableSmart™ series multiple channel non-metallic raceway. It is suitable for power or communications devices in a single compartment. Fitting accepts 5507 series faceplates, Ortronics TracJack individual jack system, Ortronics Series II front-loading module system and Wiremold open system communications modules. Twin cover device bracket fitting is UL/cUL listed, RoHS compliant and meets NEC/CEC standards.

Specifications

Manufacturer Name
Legrand
Type
Non-Metallic
Manufacturer Part Number
40N2F31WH
UPC
78677613667
Standards
UL Listed, cUL E90377 Guide (RJYT) Certified, Meets NEC Article 388 Compliant and Meets Section 12-600 of CEC Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
PVC
Brand Name
Wiremold
Degree of Protection
No
Dimensions
5-1/4 Inch Length x 2-3/16 Inch Width
Finish
White
For Use With
CableSmart™ Series Multiple-Channel Non-Metallic Raceway
Item Name
Twin Cover Device Bracket Fitting
GTIN
00786776136678

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.