Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 40N2F20V Non-Metallic Blank End Fitting Ivory For Multi-Channel Non-Metallic Raceway System CableSmart™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 40N2F20V Non-Metallic Blank End Fitting Ivory For Multi-Channel Non-Metallic Raceway System CableSmart™

SKU: 97421
Wiremold CableSmart™ 11/16-Inch Wide non-metallic blank end fitting in ivory color, is perfect for use with multi-channel non-metallic raceway system. Fitting is UL listed and RoHS compliant.
  • Allows to close off raceway end runs
  • Holes must be drilled for conduit
  • Perfect to feed raceway using 1/2-Inch or 3/4-Inch trade size conduit

Overview

Wiremold CableSmart™ 11/16-Inch Wide non-metallic blank end fitting in ivory color, is perfect for use with multi-channel non-metallic raceway system. Fitting is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Standards
UL Listed, RoHS Compliant
GTIN
00786776136548
UNSPSC
39131709
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
40N2F20V
Manufacturer Name
Legrand
UPC
78677613654
sku
97421
Color
Ivory
Type
Non-Metallic
Degree of Protection
No
Dimensions
11/16 Inch
Finish
No
For Use With
Multi-Channel Non-Metallic Raceway System
Item Name
Blank End Fitting
Sub Brand
CableSmart™
Brand Name
Wiremold
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.