Wiremold 40N2C08-WH White PVC Multi-Channel Non-Metallic Full Width Raceway Cover 2-3/16-Inch x 1/2-Inch x 8-ft CableSmart™ 40N2 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 40N2C08-WH White PVC Multi-Channel Non-Metallic Full Width Raceway Cover 2-3/16-Inch x 1/2-Inch x 8-ft CableSmart™ 40N2 Series

SKU: 107745
Wiremold CableSmart™ 40N2 Series Multi-channel full width raceway cover in white color, features PVC construction. It measures 1/2-Inch x 2-3/16-Inch x 8 ft. Cover is suitable for use with 40N2B08 base. It is ideal for school applications. It accepts industry standard and proprietary devices. Cover eliminates guesswork and circuit tracking to speed additions and renovations. Raceway cover is UL listed, cUL certified and RoHS compliant.
  • Constructed to specified job site lengths, raceway is fully prewired and ready-to-install
  • Pre-punched mounting holes offer faster and easier installation
  • 40N2F55 C-Box allows both power and data devices to be installed in the power channel, greatly increasing cable fill capacity for data cabling
  • Provides solution for feeding horizontal runs of raceway

Overview

Wiremold CableSmart™ 40N2 Series Multi-channel full width raceway cover in white color, features PVC construction. It measures 1/2-Inch x 2-3/16-Inch x 8 ft. Cover is suitable for use with 40N2B08 base. It is ideal for school applications. It accepts industry standard and proprietary devices. Cover eliminates guesswork and circuit tracking to speed additions and renovations. Raceway cover is UL listed, cUL certified and RoHS compliant.

Specifications

Packing Type
No
UNSPSC
39131709
Energy Star Flag
No
Width
2.1875
RoHS Flag
Yes
Type
Multi-Channel, Non-Metallic
Made In America
Yes
Sub Brand
CableSmart™ 40N2 Series
Country Of Origin
United States of America
Color
White
GTIN
00786776136364
UPC
78677613636
Manufacturer Name
Legrand
Manufacturer Part Number
40N2C08-WH
Material
PVC
Brand Name
Wiremold
Finish
No
Height
0.5
Item Name
Full Width Raceway Cover
Length
8
Standards
UL Listed, cUL Certified, RoHS Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.