Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 40N2B08-WH White PVC Multi-Channel Non-Metallic 2-Compartment Raceway Base 4-Inch x 2-Inch x 8-ft CableSmart™ 40N2 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 40N2B08-WH White PVC Multi-Channel Non-Metallic 2-Compartment Raceway Base 4-Inch x 2-Inch x 8-ft CableSmart™ 40N2 Series

SKU: 107746
Wiremold CableSmart™ 40N2 Series Multi-channel 2-compartment raceway base in white color, features PVC construction. It measures 2-Inch x 4-Inch x 8 ft. This raceway base is suitable for use with 40N2 cover. It is ideal for school applications. This raceway base accepts industry standard and proprietary devices. It eliminates guesswork and circuit tracking to speed additions and renovations. Raceway base is UL listed, cUL certified and RoHS compliant.
  • Manufactured to specified job site lengths, raceway comes completely prewired and ready-to-install
  • Pre-punched mounting holes offer faster and easier installation
  • 40N2F55 C-Box allows both power and data devices to be installed in the power channel, greatly increasing cable fill capacity for data cabling
  • Provides solution for feeding horizontal runs of raceway

Overview

Wiremold CableSmart™ 40N2 Series Multi-channel 2-compartment raceway base in white color, features PVC construction. It measures 2-Inch x 4-Inch x 8 ft. This raceway base is suitable for use with 40N2 cover. It is ideal for school applications. This raceway base accepts industry standard and proprietary devices. It eliminates guesswork and circuit tracking to speed additions and renovations. Raceway base is UL listed, cUL certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Color
White
Standards
UL Listed, cUL Certified, RoHS Compliant
GTIN
00786776136340
UNSPSC
39131709
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Type
Multi-Channel, Non-Metallic
Sub Brand
CableSmart™ 40N2 Series
sku
107746
Energy Star Flag
No
Width
4
Material
PVC
Manufacturer Part Number
40N2B08-WH
Manufacturer Name
Legrand
UPC
78677613634
Brand Name
Wiremold
Finish
No
Height
2
Item Name
2-Compartment Raceway Base
Length
8
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.