Wiremold 4001A Coupling Fitting Steel Galvanized For Use With 4000® Series Multiple-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 4001A Coupling Fitting Steel Galvanized For Use With 4000® Series Multiple-Channel Raceway

SKU: 22077
Wiremold Coupling fitting has galvanized steel construction for longer endurance. It measures 2-1/2-Inch x 1-1/2-Inch. This fitting is ideal for use with 4000® series multiple channel raceway. It joins lengths of 4000B raceway base. Coupling fitting is UL/cULus listed, ADA/RoHS compliant and meets NEC/CEC standards.
  • Suitable for use with 4000® series multiple channel raceway
  • Steel construction with galvanized finish for longer endurance
  • Measures 2-1/2-Inch x 1-1/2-Inch

Overview

Wiremold Coupling fitting has galvanized steel construction for longer endurance. It measures 2-1/2-Inch x 1-1/2-Inch. This fitting is ideal for use with 4000® series multiple channel raceway. It joins lengths of 4000B raceway base. Coupling fitting is UL/cULus listed, ADA/RoHS compliant and meets NEC/CEC standards.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
4001A
UPC
78677657139
Standards
UL 5, cULus E41751 Guide (RJPR) Certified, Meets NEC Article 386 Compliant and Meets Section 12-1600 of CEC Certified, RoHS Compliant, ADA Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
2-1/2 Inch Length x 1-1/2 Inch Width
Finish
Galvanized
For Use With
4000 Series Multi-Channel Steel Surface Raceway
Item Name
Coupling Fitting
GTIN
00786776571394

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.