Tour  

Wiremold 30TP-C 1-Gang Cover Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 30TP-C 1-Gang Cover Ivory

SKU: 20210
Wiremold 1-Gang cover in ivory color, features steel construction. It helps to mount industry standard straight and angled communication faceplates.
  • Accepts 30-Amp shallow-style device and flushplate
  • Contains device bracket
  • Use to mount industry standard straight and angled communication faceplates for tele-power pole

Overview

Wiremold 1-Gang cover in ivory color, features steel construction. It helps to mount industry standard straight and angled communication faceplates.

Specifications

Phase
No
Outlet Type
No
GTIN
00786776046564
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131713
UPC
78677604656
Manufacturer Name
Legrand
Manufacturer Part Number
30TP-C
NEMA Configuration
No
Color
Ivory
Brand Name
Wiremold
Construction
Steel
Item Name
1-Gang Cover

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.