Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 2444D-FW 1-Gang Device Box 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch Steel Fog White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 2444D-FW 1-Gang Device Box 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch Steel Fog White

SKU: 108150
Wiremold 1-Gang Device box is compatible to use with 2400 series dual-channel raceway. The box has a dimension of 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch. The box in fog white color, has durable steel construction. Box is RoHS compliant.
  • 1-Gang labor-saving over-the-raceway box
  • Accepts industry standard faceplates for electrical and communication devices
  • Cover has twistouts on each side for 2400 Series raceway

Overview

Wiremold 1-Gang Device box is compatible to use with 2400 series dual-channel raceway. The box has a dimension of 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch. The box in fog white color, has durable steel construction. Box is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Brand Name
Wiremold
Color
Fog White
Standards
RoHS Compliant
Degree of Protection
No
UNSPSC
39131709
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
2444D-FW
Manufacturer Name
Legrand
UPC
78677613245
GTIN
00786776132458
Item Name
1-Gang Device Box
Material
Steel
Length
4.625
Height
2.75
For Use With
2400® Series Dual-Channel Raceway
Finish
No
Width
2.875

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.