Tour  

Wiremold 2444D-2AFW Steel 2-Gang Divided Device Box 4-3/4-Inch x 2-3/4-Inch Fog White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 2444D-2AFW Steel 2-Gang Divided Device Box 4-3/4-Inch x 2-3/4-Inch Fog White

SKU: 97407
Wiremold 2-Gang divided device box measures 4-3/4-Inch x 2-3/4-Inch. It has steel construction and fog white finish for high strength and durability. The device box is suitable for use with 2400D series small dual-channel raceway. The device box meets cULus and RoHS standards.
  • Made from steel for added durability
  • Features fog white finish
  • Suitable for use with 2400D series small dual-channel raceway

Overview

Wiremold 2-Gang divided device box measures 4-3/4-Inch x 2-3/4-Inch. It has steel construction and fog white finish for high strength and durability. The device box is suitable for use with 2400D series small dual-channel raceway. The device box meets cULus and RoHS standards.

Specifications

Packing Type
No
Manufacturer Part Number
2444D-2AFW
Width
4.75
RoHS Flag
Yes
Manufacturer Name
Legrand
UPC
78677613247
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
cULus Listed, RoHS Compliant
GTIN
00786776132472
Brand Name
Wiremold
Degree of Protection
No
Finish
Fog White
For Use With
2400D Series Small Dual Channel Raceway
Height
2.75
Item Name
2-Gang Divided Device Box
Material
Steel
UNSPSC
39131709

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.