Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold 2348D Non-Metallic Extra Deep Device Box Fitting PVC Ivory For Use With 400/800/2300/2300D Series Single-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 2348D Non-Metallic Extra Deep Device Box Fitting PVC Ivory For Use With 400/800/2300/2300D Series Single-Channel Raceway

SKU: 123306
Wiremold Non-metallic extra deep device box fitting in ivory color, has PVC construction for longer endurance. It measures 4-3/4-Inch x 3-Inch x 1-3/4-Inch. Fitting is suitable for use with 400/800/2300/2300d series 1-Channel raceway. It is perfect for mounting standard switches, receptacles and industry standard faceplates in communication devices. Fitting is cULus listed and RoHS compliant.
  • Suitable for use with 400/800/2300/2300D series 1-Channel raceway
  • Features PVC construction
  • Measures 4-3/4-Inch x 3-Inch x 1-3/4-Inch

Overview

Wiremold Non-metallic extra deep device box fitting in ivory color, has PVC construction for longer endurance. It measures 4-3/4-Inch x 3-Inch x 1-3/4-Inch. Fitting is suitable for use with 400/800/2300/2300d series 1-Channel raceway. It is perfect for mounting standard switches, receptacles and industry standard faceplates in communication devices. Fitting is cULus listed and RoHS compliant.

Specifications

Packing Type
No
Manufacturer Part Number
2348D
Type
Non-Metallic
Width
3
RoHS Flag
Yes
Manufacturer Name
Legrand
UPC
78677653414
Color
Ivory
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
cULus E90377, RoHS Compliant
GTIN
00786776534146
Brand Name
Wiremold
Degree of Protection
No
Finish
No
For Use With
400/800/2300/2300D Series Single-Channel Raceway
Height
1.75
Item Name
Extra Deep Device Box Fitting
Length
4.75
Material
PVC
UNSPSC
39131709
Is PFA Discontinued
No
Leaf Node Search
Raceway Boxes & Covers
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Raceway Boxes & Covers

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.