Tour  

Wiremold 1PTHA 1-Gang Pass Through Bottom Housing Assembly Evolution™ 6AT Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 1PTHA 1-Gang Pass Through Bottom Housing Assembly Evolution™ 6AT Series

SKU: 78067
Wiremold Evolution™ 6AT Series 1-Gang pass through bottom housing assembly is ideal for allowing communication cables to pass through when conduit is not required. This assembly is compatible with center compartments of 6-Inch, 8-Inch and 10-Inch poke thru devices. The multi-serviceable assembly has a hole size of 6-inches. The pass through bottom housing assembly meets UL (US and Canadian), ADA and RoHS standards.
  • Passes communication cables through it when conduit cable is not in need
  • Ensures compatibility with center compartments of 6-Inch, 8-Inch and 10-Inch poke thru devices
  • Has 6-Inch hole

Overview

Wiremold Evolution™ 6AT Series 1-Gang pass through bottom housing assembly is ideal for allowing communication cables to pass through when conduit is not required. This assembly is compatible with center compartments of 6-Inch, 8-Inch and 10-Inch poke thru devices. The multi-serviceable assembly has a hole size of 6-inches. The pass through bottom housing assembly meets UL (US and Canadian), ADA and RoHS standards.

Specifications

Type
1-Gang
Shape
No
Sub Brand
Evolution™ 6AT Series
Manufacturer Name
Legrand
UPC
78656406031
Standards
UL Listed (US and Canadian), ADA, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121328
GTIN
00786564060314
Manufacturer Part Number
1PTHA
Item Name
Pass Through Bottom Housing Assembly
Brand Name
Wiremold
Finish
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.