Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WIREMC-12/4-CU-AL-JKT-250COIL Copper Conductor Aluminum MC Armored Cable 12/4 250-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

WIREMC-12/4-CU-AL-JKT-250COIL Copper Conductor Aluminum MC Armored Cable 12/4 250-ft Coil

SKU: 11233
12/4 MC Aluminum armored cable features THHN/THWN insulation and PVC jacket to safeguard against sunlight, UV and electrical hazards. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Suitable for branch, feeder and service power distribution

Overview

12/4 MC Aluminum armored cable features THHN/THWN insulation and PVC jacket to safeguard against sunlight, UV and electrical hazards. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010034708
Voltage Rating
600 Volt
Wire Gauge Size
12 AWG
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, NEC, Listed for Use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Class I Division. 2, Class II Division 2 and Class III Division. 1 Hazardous Locations, Rated VW-1
GTIN
00980100347086
UNSPSC
26121613
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Temperature Rating
75 deg C Wet, 90 deg C Dry
Stranded/Solid
No
Brand Name
No
sku
11233
Armor Material
Aluminum
Manufacturer Part Number
WIREMC-12/4-CU-AL-JKT-250COIL
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
PVC
Length
250
Number of Conductors
4
Packing Type
Coil
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.