Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WIREMC-12/2-0E-277/480-250 Copper MCHV MC Armored Cable 12/2 250-ft Coil Orange/Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

WIREMC-12/2-0E-277/480-250 Copper MCHV MC Armored Cable 12/2 250-ft Coil Orange/Gray

SKU: 10361
12/2 MCHV MC Steel armored cable in orange/gray color, has voltage rating of 600-Volts. This 250-ft copper cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Environmental air handling spaces per NEC 300.22©
  • Places of Assembly per NEC 518.4 and theaters per NEC 520.5
  • As aerial cable on a messenger
  • Supports installation in cable tray and approved raceways

Overview

12/2 MCHV MC Steel armored cable in orange/gray color, has voltage rating of 600-Volts. This 250-ft copper cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.

Specifications

Type
MCHV
Voltage Rating
600 Volt
Wire Gauge Size
12 AWG
UNSPSC
26121613
Packing Type
Coil
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, National Electrical Code, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Vertical Cable Tray Flame Test UL Test and FT4/IEEE 1202
Energy Star Flag
No
Stranded/Solid
No
Color
Orange/Gray
UPC
98010025257
Manufacturer Part Number
WIREMC-12/2-0E-277/480-250
Number of Conductors
2
Armor Material
Steel
Brand Name
No
Conductor Material
Copper
Insulation Material
No
Item Name
MC Armored Cable
Jacket Material
No
Length
250
Is PFA Discontinued
No
Leaf Node Search
Metal Clad Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
Metal Clad Cables
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.