Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WIREHCF-12/2-CU-STL-GRN-JKT-250CL Copper Conductor Steel Armored MC Health Care Facilities Cable 12/2 250-ft Coil Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

WIREHCF-12/2-CU-STL-GRN-JKT-250CL Copper Conductor Steel Armored MC Health Care Facilities Cable 12/2 250-ft Coil Green

SKU: 11258
MC Health care facilities cable in green color, features two copper conductors of size 12-AWG. It has steel armor to withstand harsh environmental conditions. This 250-ft cable comes in a coil.
  • Comes in green color
  • Steel armored
  • Has conductor of size 12-AWG

Overview

MC Health care facilities cable in green color, features two copper conductors of size 12-AWG. It has steel armor to withstand harsh environmental conditions. This 250-ft cable comes in a coil.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Country Of Origin
United States of America
RoHS Flag
No
Item Name
MC Health Care Facilities Cable
Wire Gauge Size
12 AWG
UNSPSC
26121613
sku
11258
Armor Material
Steel
Brand Name
No
UPC
98010034805
Color
Green
Conductor Material
Copper
Stranded/Solid
No
Number of Conductors
2
GTIN
00980100348052
Insulation Material
No
Packing Type
Coil
Energy Star Flag
No
Length
250
Manufacturer Part Number
WIREHCF-12/2-CU-STL-GRN-JKT-250CL
Jacket Material
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.