Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WIREAC-HCF-STL-12/2-SOL-250CL Copper Conductor Aluminum Armored AC Health Care Facilities Cable 12/2 250-ft Coil Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

WIREAC-HCF-STL-12/2-SOL-250CL Copper Conductor Aluminum Armored AC Health Care Facilities Cable 12/2 250-ft Coil Green

SKU: 11266
AC Health care facilities cable in green color, features two copper conductors of size 12-AWG. This cable has nylon jacket and aluminum armor to withstand harsh environmental conditions. PVC Insulation of this cable resists electrical leakage and offers protection against environmental threats. This 250-ft cable comes in a coil. It is suitable for applications requiring branch circuits for non-essential and general-purposes electrical systems. Cable is UL listed, RoHS compliant and NEMA rated.
  • Each insulated conductor is individually wrapped with a moisture-resistant paper covering, which has flame-retardant properties
  • Conductors including a green insulated grounding conductor are cabled together to form the cable core
  • Features copper conductor with PVC insulation

Overview

AC Health care facilities cable in green color, features two copper conductors of size 12-AWG. This cable has nylon jacket and aluminum armor to withstand harsh environmental conditions. PVC Insulation of this cable resists electrical leakage and offers protection against environmental threats. This 250-ft cable comes in a coil. It is suitable for applications requiring branch circuits for non-essential and general-purposes electrical systems. Cable is UL listed, RoHS compliant and NEMA rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Item Name
AC Health Care Facilities Cable
Wire Gauge Size
12 AWG
Standards
UL 4, 83, 1581, 2556 Listed, Federal Specification: A-A59544, NEMA RV 1-2014, NFPA 70 (NEC) Article 320, ARRA 2009 Section 1605 Buy American Compliant, RoHS Compliant, Master Specification Division 26 Sections 260519, 260523, UL E306553 Listed
UNSPSC
26121613
sku
11266
Armor Material
Aluminum
Brand Name
No
UPC
98010034806
Temperature Rating
75/90 deg C
Color
Green
Conductor Material
Copper
Stranded/Solid
Solid
Number of Conductors
2
Insulation Material
PVC
Packing Type
Coil
Energy Star Flag
No
Length
250
Manufacturer Part Number
WIREAC-HCF-STL-12/2-SOL-250CL
Jacket Material
Nylon
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.