Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wire Guard System 36366NKE NEMA 1 Screw Cover Pull Box Without Knockout 36-Inch x 36-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wire Guard System 36366NKE NEMA 1 Screw Cover Pull Box Without Knockout 36-Inch x 36-Inch x 6-Inch

SKU: 667616
Wire Guard System Screw cover pull box without knockout, has a depth of 6-inches. It measures 36-Inch x 36-Inch.
  • Has a width of 36-inches
  • 6-Inch Depth enclosure
  • Has a height of 36-inches

Overview

Wire Guard System Screw cover pull box without knockout, has a depth of 6-inches. It measures 36-Inch x 36-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
36366NKE
Manufacturer Name
Wire Guard System
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Size
36 Inch Width x 36 Inch Height
Brand Name
Wire Guard System
Degree of Protection
No
Depth
6
Finish
No
Item Name
Screw Cover Pull Box Without Knockout
NEMA Rating
NEMA 1
Insulation Material
No
Shape
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.