Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wire Guard System 363012NKE NEMA 1 Screw Cover Enclosure Without Knockout 36-Inch x 30-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wire Guard System 363012NKE NEMA 1 Screw Cover Enclosure Without Knockout 36-Inch x 30-Inch

SKU: 677527
Wire Guard System Screw cover enclosure measures 36-Inch x 30-Inch x 12-Inch. The screw cover is NEMA 1 rated. It is ideal for commercial and general industrial applications.
  • Has a dimension of 36-Inch x 30-Inch x 12-Inch
  • Does not have any knockouts
  • NEMA 1 rated
  • Suitable for commercial and general industrial applications

Overview

Wire Guard System Screw cover enclosure measures 36-Inch x 30-Inch x 12-Inch. The screw cover is NEMA 1 rated. It is ideal for commercial and general industrial applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
363012NKE
Manufacturer Name
Wire Guard System
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Size
36 Inch Width x 30 Inch Height
Brand Name
Wire Guard System
Degree of Protection
No
Depth
12
Finish
No
Item Name
Screw Cover Enclosure Without Knockout
Mounting
Surface
NEMA Rating
NEMA 1
Insulation Material
No
Shape
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.