Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiegmann WAS125 ANSI 61 Gray Polyester Powder Coated Steel Hole Seal 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann WAS125 ANSI 61 Gray Polyester Powder Coated Steel Hole Seal 1-1/4-Inch

SKU: 115326
Wiegmann Hole seal of trade size 1-1/4-inches, helps to seal extra pushbutton holes, conduit openings and knockout openings from dirt, dust, oil as well as water. This 1.63-Inch Dia hole seal features steel construction with ANSI 61 gray polyester powder finish.
  • Comes with wingnut mounting hardware
  • Comes with oil-resistant gasket
  • Trade size of 1-1/4-inches

Overview

Wiegmann Hole seal of trade size 1-1/4-inches, helps to seal extra pushbutton holes, conduit openings and knockout openings from dirt, dust, oil as well as water. This 1.63-Inch Dia hole seal features steel construction with ANSI 61 gray polyester powder finish.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Manufacturer Part Number
WAS125
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Size
1.63 Inch Hole Dia
Item Name
Hole Seal
Thread Size
No
Trade Size
1-1/4 Inch
UNSPSC
39121324
UPC
78672549060
Manufacturer Name
Wiegmann
Material
Steel
sku
115326
Brand Name
Wiegmann
Finish
Polyester Powder Coated
Color
ANSI 61 Gray
Country Of Origin
United States of America
GTIN
00786725490608
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.