Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiegmann WA727218FSD NEMA 12 Polyester Powder Steel One Door Dual Access Freestanding Enclosure 72.12-Inch x 18.12-Inch x 72.12-Inch ANSI 61 Gray WA - FS Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann WA727218FSD NEMA 12 Polyester Powder Steel One Door Dual Access Freestanding Enclosure 72.12-Inch x 18.12-Inch x 72.12-Inch ANSI 61 Gray WA - FS Series

SKU: 418252
Wiegmann WA - FS Series 1-Door enclosure features 10-gauge steel construction with polyester powder-coated finish. It has continuously welded ground smooth seam for neat appeal. It measures 72.12-Inch x 72.12-Inch x 18.12-Inch. Body stiffeners with this enclosure provide extra rigidity. It includes heavy-duty lifting eyes for easy transport. Heavy gauge continuous hinges of this enclosure support door. Padlocking combo handle operates on 3-point key locking mechanism for added safety. Poured in place polyurethane gasket offers tight sealing at door ends for restring unwanted flow of liquid constraints. It offers protection to electrical and electronic controls, components and instruments in typical industrial environments. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.
  • Fabricated from 12- or 10-gauge steel
  • Body stiffeners for enhanced rigidity
  • Heavy-duty lifting eyes for easy handling
  • Heavy gauge continuous hinges support each door
  • Has 3-point key locking/pad locking combo handle
  • Print pocket is provided

Overview

Wiegmann WA - FS Series 1-Door enclosure features 10-gauge steel construction with polyester powder-coated finish. It has continuously welded ground smooth seam for neat appeal. It measures 72.12-Inch x 72.12-Inch x 18.12-Inch. Body stiffeners with this enclosure provide extra rigidity. It includes heavy-duty lifting eyes for easy transport. Heavy gauge continuous hinges of this enclosure support door. Padlocking combo handle operates on 3-point key locking mechanism for added safety. Poured in place polyurethane gasket offers tight sealing at door ends for restring unwanted flow of liquid constraints. It offers protection to electrical and electronic controls, components and instruments in typical industrial environments. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
WA727218FSD
Sub Brand
WA - FS Series
Manufacturer Name
Wiegmann
UPC
78672545020
Country Of Origin
United States of America
Type
One Door, Dual Access Freestanding
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00786725450206
Standards
UL 508, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC
Color
ANSI 61 Gray
Size
72.12 Inch Width x 72.12 Inch Height
Brand Name
Wiegmann
Degree of Protection
No
Depth
18.12
Finish
Polyester Powder Coated
Item Name
Enclosure
Material
10 Gauge Steel
NEMA Rating
NEMA 12
Insulation Material
No
Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.