Wiegmann SSN4161208 Smooth Grained 304 Stainless Steel NEMA 4X One Door Wall Mount Enclosure 12-Inch x 16-Inch x 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann SSN4161208 Smooth Grained 304 Stainless Steel NEMA 4X One Door Wall Mount Enclosure 12-Inch x 16-Inch x 8-Inch

SKU: 109097
Wiegmann Single door enclosure in smooth grained finish, features 14-gauge 304 stainless steel construction. It measures 12-Inch x 16-Inch x 8-Inch. Wall mountable enclosure is suitable for use in indoor and outdoor settings. It features hasp and staple for padlocking. Enclosure has quick and easy to operate stainless steel door clamps. It has NEMA 4X rating. Enclosure is UL listed and CSA certified.
  • Continuously plasma welded seams
  • Includes door and body stiffeners for added rigidity
  • A rolled lip around three sides of door and all sides of enclosure opening offered to exclude liquids and contaminants
  • Doors are fixed with poured-in place polyurethane gasket
  • Print pocket is provided
  • Comes with external mounting feet for mounting enclosures
  • Grounding provisions provided

Overview

Wiegmann Single door enclosure in smooth grained finish, features 14-gauge 304 stainless steel construction. It measures 12-Inch x 16-Inch x 8-Inch. Wall mountable enclosure is suitable for use in indoor and outdoor settings. It features hasp and staple for padlocking. Enclosure has quick and easy to operate stainless steel door clamps. It has NEMA 4X rating. Enclosure is UL listed and CSA certified.

Specifications

Manufacturer Part Number
SSN4161208
Manufacturer Name
Wiegmann
UPC
78672537571
Brand Name
Wiegmann
Energy Star Flag
No
Type
One Door
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00786725375714
Standards
UL 508, E64791, CSA LL66078, NEMA/EEMAC, JIC EL-1-71
Depth
8
Finish
Smooth Grained
Item Name
Wall Mount Enclosure
Material
14 Gauge 304 Stainless Steel
Mounting
Wall
NEMA Rating
NEMA 4X
Size
12 Inch Width x 16 Inch Height
Degree of Protection
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.