Wiegmann RHC302408 NEMA 3R Polyester Powder Carbon Steel Wallmount Medium Unflanged Hinged Cover Enclosure 24-Inch x 8-Inch x 30-Inch ANSI 61 Gray RHC Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann RHC302408 NEMA 3R Polyester Powder Carbon Steel Wallmount Medium Unflanged Hinged Cover Enclosure 24-Inch x 8-Inch x 30-Inch ANSI 61 Gray RHC Series

SKU: 111863
Wiegmann RHC Series Medium unflanged hinged cover enclosure has 14-gauge carbon steel body/door construction with polyester powder-coated finish. It features galvanized steel hinge with stainless steel pin and external mounting plates. It measures 24-Inch x 30-Inch x 8-Inch. Collar studs with this enclosure allow mounting optional back panels. It comes with hasp-and-staple for security and padlocking. It includes optional white polyester powder-coated back panels and optional white polyester powder-coated perforated panels. It is suitable for use as wiring boxes and junction boxes. It gives protection in outdoor installations against rain, sleet and snow or in indoors against dripping water. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.
  • Grounding provisions provided
  • Comes in ANSI 61 gray color
  • Measures 24-Inch x 30-Inch x 8-Inch

Overview

Wiegmann RHC Series Medium unflanged hinged cover enclosure has 14-gauge carbon steel body/door construction with polyester powder-coated finish. It features galvanized steel hinge with stainless steel pin and external mounting plates. It measures 24-Inch x 30-Inch x 8-Inch. Collar studs with this enclosure allow mounting optional back panels. It comes with hasp-and-staple for security and padlocking. It includes optional white polyester powder-coated back panels and optional white polyester powder-coated perforated panels. It is suitable for use as wiring boxes and junction boxes. It gives protection in outdoor installations against rain, sleet and snow or in indoors against dripping water. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.

Specifications

Degree of Protection
No
Depth
8
Color
ANSI 61 Gray
Brand Name
Wiegmann
Finish
Polyester Powder Coated
Sub Brand
RHC Series
Type
Medium
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00786725406876
Standards
UL 508, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC
NEMA Rating
NEMA 3R
Mounting
Wall
Material
14 Gauge Carbon Steel
Item Name
Unflanged Hinged Cover Enclosure
Size
24 Inch Width x 30 Inch Height
Country Of Origin
United States of America
Manufacturer Part Number
RHC302408
Manufacturer Name
Wiegmann
UPC
78672540687
Energy Star Flag
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.