Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiegmann RHC202008 NEMA 3R Polyester Powder Carbon Steel Wallmount Medium Unflanged Hinged Cover Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray RHC Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann RHC202008 NEMA 3R Polyester Powder Carbon Steel Wallmount Medium Unflanged Hinged Cover Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray RHC Series

SKU: 107055
Wiegmann RHC Series Medium unflanged hinged cover enclosure has 14-gauge carbon steel body/door construction with polyester powder-coated finish. It features galvanized steel hinge with stainless steel pin and external mounting plates. It measures 20-Inch x 20-Inch x 8-Inch. Collar studs with this enclosure allow mounting optional back panels. It comes with hasp-and-staple for security and padlocking. It includes optional white polyester powder-coated back panels and optional white polyester powder-coated perforated panels. It is suitable for use as wiring boxes and junction boxes. It gives protection in outdoor installations against rain, sleet and snow or in indoors against dripping water. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.
  • Grounding provisions provided
  • Comes in ANSI 61 gray color
  • Measures 20-Inch x 20-Inch x 8-Inch

Overview

Wiegmann RHC Series Medium unflanged hinged cover enclosure has 14-gauge carbon steel body/door construction with polyester powder-coated finish. It features galvanized steel hinge with stainless steel pin and external mounting plates. It measures 20-Inch x 20-Inch x 8-Inch. Collar studs with this enclosure allow mounting optional back panels. It comes with hasp-and-staple for security and padlocking. It includes optional white polyester powder-coated back panels and optional white polyester powder-coated perforated panels. It is suitable for use as wiring boxes and junction boxes. It gives protection in outdoor installations against rain, sleet and snow or in indoors against dripping water. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Wiegmann
Manufacturer Part Number
RHC202008
Material
14 Gauge Carbon Steel
Depth
8
RoHS Flag
Contact manufacturer
Type
Medium
Energy Star Flag
No
Mounting
Wall
NEMA Rating
NEMA 3R
UNSPSC
39121324
UPC
78672540670
Country Of Origin
United States of America
sku
107055
Color
ANSI 61 Gray
Brand Name
Wiegmann
Item Name
Unflanged Hinged Cover Enclosure
Degree of Protection
No
Size
20 Inch Width x 20 Inch Height
Sub Brand
RHC Series
Finish
Polyester Powder Coated
GTIN
00786725406708
Standards
UL 508, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.