Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiegmann N4483610 NEMA 4 Polyester Powder Steel Wallmount One Door Enclosure 36-Inch x 10-Inch x 48-Inch ANSI 61 Gray N4 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann N4483610 NEMA 4 Polyester Powder Steel Wallmount One Door Enclosure 36-Inch x 10-Inch x 48-Inch ANSI 61 Gray N4 Series

SKU: 398142
Wiegmann N4 Series 1-Door enclosure features 14-gauge steel body and door construction with polyester powder-coated finish. It has continuously welded plasma seam for neat appeal. It measures 36-Inch x 48-Inch x 10-Inch. Rolled lip on all sides of enclosure opening excludes liquids and contaminants. It has easy-to-use stainless steel door clamps and hasp-and-staple for padlocking. Remove door by simply pulling stainless steel continuous hinge pin. Poured in place polyurethane gasket offers tight sealing at door ends for restring unwanted flow of liquid constraints. Collar studs of this enclosure allow mounting optional back panels. It includes external mounting feet for mounting enclosure. It is suitable for use in housing electrical and electronic controls, instruments, components and associated wiring. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.
  • Includes door and body stiffeners in larger enclosures for extra rigidity
  • Print pocket is provided
  • Grounding provisions provided

Overview

Wiegmann N4 Series 1-Door enclosure features 14-gauge steel body and door construction with polyester powder-coated finish. It has continuously welded plasma seam for neat appeal. It measures 36-Inch x 48-Inch x 10-Inch. Rolled lip on all sides of enclosure opening excludes liquids and contaminants. It has easy-to-use stainless steel door clamps and hasp-and-staple for padlocking. Remove door by simply pulling stainless steel continuous hinge pin. Poured in place polyurethane gasket offers tight sealing at door ends for restring unwanted flow of liquid constraints. Collar studs of this enclosure allow mounting optional back panels. It includes external mounting feet for mounting enclosure. It is suitable for use in housing electrical and electronic controls, instruments, components and associated wiring. Enclosure is UL listed, CSA certified and meets NEMA/EEMAC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
N4483610
Sub Brand
N4 Series
Manufacturer Name
Wiegmann
UPC
78672537260
Country Of Origin
United States of America
Type
One Door
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00786725372607
Standards
UL 508, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC
Color
ANSI 61 Gray
Size
36 Inch Width x 48 Inch Height
Brand Name
Wiegmann
Degree of Protection
No
Depth
10
Finish
Polyester Powder Coated
Item Name
Enclosure
Material
14 Gauge Steel
Mounting
Wall
NEMA Rating
NEMA 4
Insulation Material
No
Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.