Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiegmann N412161606C NEMA 4/12/13 Polyester Powder Steel Wallmount One Door Enclosure 16-Inch x 6-Inch x 16-Inch ANSI 61 Gray N412 - C Ultimate Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiegmann N412161606C NEMA 4/12/13 Polyester Powder Steel Wallmount One Door Enclosure 16-Inch x 6-Inch x 16-Inch ANSI 61 Gray N412 - C Ultimate Series

SKU: 108565
Wiegmann N412 - C Ultimate Series 1-Door enclosure in ANSI 61 gray color, features 14-gauge steel construction and has polyester powder finish. It measures 16-Inch x 16-Inch x 6-Inch. Wall mountable enclosure has NEMA 4, 12 and 13 rating. Enclosure is UL listed and CSA certified.
  • Continuously plasma welded seams
  • Features concealed hinges
  • Doors are easily removable as well as interchangeable
  • Grounding provisions provided
  • 1/4-Turn Semi-flush oil-tight latches are secured to hold door securely closed
  • Print pocket is provided
  • Doors are fixed with poured-in-place polyurethane gasket. Mounting holes in rear of enclosure

Overview

Wiegmann N412 - C Ultimate Series 1-Door enclosure in ANSI 61 gray color, features 14-gauge steel construction and has polyester powder finish. It measures 16-Inch x 16-Inch x 6-Inch. Wall mountable enclosure has NEMA 4, 12 and 13 rating. Enclosure is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
N412161606C
Sub Brand
N412 - C Ultimate Series
Manufacturer Name
Wiegmann
UPC
78672585897
Country Of Origin
United States of America
Type
One Door
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00786725858972
Standards
UL 508, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC
Color
ANSI 61 Gray
Size
16 Inch Width x 16 Inch Height
Brand Name
Wiegmann
Degree of Protection
No
Depth
6
Finish
Polyester Powder Coated
Item Name
Enclosure
Material
14 Gauge Steel
Mounting
Wall
NEMA Rating
NEMA 4, 12, 13
Insulation Material
No
Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.