Manufacturer Part Number | N1C121208 |
Manufacturer Name | Wiegmann |
---|---|---|---|
UPC | 78672534055 |
Brand Name | Wiegmann |
Energy Star Flag | No |
Type | Small, One Door |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
UNSPSC | 39121324 |
GTIN | 00786725340552 |
Standards | UL 50, E6924 Listed, CSA LL66078 Certified, NEMA/EEMAC |
Color | ANSI 61 Gray |
Depth | 8 |
Finish | Polyester Powder Coated |
Item Name | Hinged Cover Enclosure |
Material | 14 Gauge Steel |
Mounting | Wall |
NEMA Rating | NEMA 1 |
Size | 12 Inch Width x 12 Inch Height |
Sub Brand | N1C Series |
Degree of Protection | No |
Shape | No |
Insulation Material | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.