Westinghouse Lighting 7702300 125/250-Volt 3-Amp at 250-Volt AC 6-Amp at 125-Volt AC 2-Wire Unit Fan Light Switch With Polished Brass Pull Chain

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 7702300 125/250-Volt 3-Amp at 250-Volt AC 6-Amp at 125-Volt AC 2-Wire Unit Fan Light Switch With Polished Brass Pull Chain

SKU: 102506
Westinghouse Lighting 2-Wire Unit fan light switch with polished brass pull chain, has voltage rating of 125/250-Volts and current rating of 3-Amps at 250-Volt AC/6-Amps at 125-Volt AC. It has two wires to control lighting options and a beaded pull chain for easy manual operation. It measures 4-Inch x 0.56-Inch x 0.81-Inch. Fan light switch is UL listed and CSA/RU certified.
  • Fan light switch with polished brass pull chain offers a profitable way to add light to your ceiling fan
  • Included white pull string with brass connector extends the length of the chain
  • ON-OFF switch for fan lights
  • Add light to a ceiling fan equipped with wiring
  • Replace a broken ceiling fan light switch

Overview

Westinghouse Lighting 2-Wire Unit fan light switch with polished brass pull chain, has voltage rating of 125/250-Volts and current rating of 3-Amps at 250-Volt AC/6-Amps at 125-Volt AC. It has two wires to control lighting options and a beaded pull chain for easy manual operation. It measures 4-Inch x 0.56-Inch x 0.81-Inch. Fan light switch is UL listed and CSA/RU certified.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
GTIN
00030721770234
Standards
UL Listed, CSA Certified, RU Listed
Voltage Rating
125/250 Volt
Country Of Origin
China
RoHS Flag
No
UNSPSC
39122239
Type
2-Wire Unit
UPC
03072177023
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
7702300
Actuator
No
Amperage Rating
3 Amp at 250 Volt AC, 6 Amp at 125 Volt AC
Brand Name
Westinghouse Lighting
Action
No
Degree of Protection
No
Item Name
Fan Light Switch With Polished Brass Pull Chain
Finish
No
Dimensions
4 Inch Width x 0.56 Inch Depth x 0.81 Inch Height

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.