Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 7702100 125/250-Volt 3-Amp at 250-Volt AC 6-Amp at 125-Volt AC 1-Pole 3-Speed Fan Switch With Polished Brass Pull Chain

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 7702100 125/250-Volt 3-Amp at 250-Volt AC 6-Amp at 125-Volt AC 1-Pole 3-Speed Fan Switch With Polished Brass Pull Chain

SKU: 131908
Westinghouse Lighting 1-Pole 3-Speed fan switch with polished brass pull chain, allows easy 4-Wire installation. It has voltage rating of 125/250-Volts and current rating of 3-Amps at 250-Volt AC/6-Amps at 125-Volt AC. It measures 1.25-Inch x 0.75-Inch x 1.5-Inch. Fan switch is ideal for use with 1-capacitor ceiling fan for multi-level speed control. Fan switch is UL listed and CSA/RU certified.
  • Three fan speed adjustment
  • Easy 4-Wire installation
  • Comes with pull chain

Overview

Westinghouse Lighting 1-Pole 3-Speed fan switch with polished brass pull chain, allows easy 4-Wire installation. It has voltage rating of 125/250-Volts and current rating of 3-Amps at 250-Volt AC/6-Amps at 125-Volt AC. It measures 1.25-Inch x 0.75-Inch x 1.5-Inch. Fan switch is ideal for use with 1-capacitor ceiling fan for multi-level speed control. Fan switch is UL listed and CSA/RU certified.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
GTIN
00030721770210
Standards
UL Listed, CSA Certified, RU Listed
Voltage Rating
125/250 Volt
Country Of Origin
China
RoHS Flag
No
UNSPSC
39122240
Type
3-Speed
Brand Name
Westinghouse Lighting
Number of Poles
1
Manufacturer Part Number
7702100
UPC
03072177021
Manufacturer Name
Westinghouse Lighting
Amperage Rating
3 Amp at 250 Volt AC, 6 Amp at 125 Volt AC
Degree of Protection
No
Dimensions
1.25 Inch Width x 0.75 Inch Depth x 1.5 Inch Height
Finish
No
Item Name
Fan Switch With Polished Brass Pull Chain
Actuator
No
Action
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.