Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 7009900 Spring Loaded Fixture Chain Plier 7-Inch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 7009900 Spring Loaded Fixture Chain Plier 7-Inch Red

SKU: 125397
Westinghouse Lighting Spring-loaded fixture chain plier straight jaw is suitable for precise cutting of wire. It measures 11-Inch x 8.5-Inch x 1-Inch. It features metal construction with silver finish. The red handle provides comfort and firm grip. It has capacity to cut 4-gauge chain. It is perfect for easy opening and closing of chain links.
  • Tip has three positions to accommodate different chain sizes
  • Simply squeeze the link gently to open or close
  • Measures 11-Inch x 8.5-Inch x 1-Inch

Overview

Westinghouse Lighting Spring-loaded fixture chain plier straight jaw is suitable for precise cutting of wire. It measures 11-Inch x 8.5-Inch x 1-Inch. It features metal construction with silver finish. The red handle provides comfort and firm grip. It has capacity to cut 4-gauge chain. It is perfect for easy opening and closing of chain links.

Specifications

Overall Length
7
Jaw Type
Straight
Side Cutter
No
Nose Type
No
Type
Spring Loaded
Material
Metal
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
No
GTIN
00030721700996
UNSPSC
27112147
Manufacturer Name
Westinghouse Lighting
Brand Name
Westinghouse Lighting
UPC
03072170099
Manufacturer Part Number
7009900
Finish
Silver
Handle Color
Red
Item Name
Fixture Chain Plier
Jaw Capacity
4 Gauge
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.