Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 4321000 Dimmable MR16 General Purpose LED Reflector Lamp GU10 Base 500-Lumens 80 CRI 3000K Warm White 6.5-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 4321000 Dimmable MR16 General Purpose LED Reflector Lamp GU10 Base 500-Lumens 80 CRI 3000K Warm White 6.5-Watt

SKU: 641321
Standard Pack/Case Quantity: 4/Inner Pack, 24/Master Carton
Westinghouse Lighting 6.5-Watt 2-Pin GU10 Twistlock base general-purpose LED reflector lamp with frosted lens finished lens, offers light output of 500 Lumens. This MR16 sealed beam shape lamp has voltage rating of 120-Volts. It has color rendering index of 80. This 2.16-Inch lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at an angle of 40-degree. This dimmable lamp features aluminum housing. It is suitable for track lighting, recessed down light fixtures, pendant lights, outdoor rated accent and landscape light fixtures. This lamp has average life of 25000 hours. Lamp is UL/cUL/cULus listed, Energy Star qualified and FCC/RoHS compliant.
  • Incandescent Equivalent Wattage: 50-Watt
  • Energy efficient LED minimizes energy costs up to 87%
  • Fully dimmable, instant on and long-lasting than conventional lighting
  • Quality components assure optimum lumen output over lifetime of the bulb
  • Does not contain harmful mercury and is an environmentally-friendly choice
  • Cooler operating temperature compared to halogen light sources
  • Can be used as an energy-efficient replacement for GU10 base MR16 applications
  • Ideal for wet locations when used in an outdoor rated fixture, well suited for damp locations

Overview

Westinghouse Lighting 6.5-Watt 2-Pin GU10 Twistlock base general-purpose LED reflector lamp with frosted lens finished lens, offers light output of 500 Lumens. This MR16 sealed beam shape lamp has voltage rating of 120-Volts. It has color rendering index of 80. This 2.16-Inch lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at an angle of 40-degree. This dimmable lamp features aluminum housing. It is suitable for track lighting, recessed down light fixtures, pendant lights, outdoor rated accent and landscape light fixtures. This lamp has average life of 25000 hours. Lamp is UL/cUL/cULus listed, Energy Star qualified and FCC/RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Feature8
Ideal for wet locations when used in an outdoor rated fixture, well suited for damp locations
Dimmable
Yes
Voltage Rating
120 Volt
Type
General Purpose
Start Type
No
Maximum Overall Length
2.16
Material
Aluminum Housing
Lumens
500 Lumens
Light Color
Warm White
Item Name
LED Reflector Lamp
Designation
6.5MR16/LED/DIM/FL/GU10/30 1CD
Power (Wattage)
6.5 Watt
UPC
03072143210
CRI
80.0000
Color Temperature
3000K
Bulb Color/Finish
Frosted Lens
Bulb Base
GU10
Brand Name
Westinghouse Lighting
Beam Angle
40 Degree Flood
Average Life
25000 Hour
Bulb Shape
MR16
RoHS Flag
Yes
Bulb Base Group
Bi-Pin Twist-Lock
Energy Star Flag
No
Country Of Origin
China
Standard Pack/Case Quantity
4/Inner Pack, 24/Master Carton
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
GTIN
00030721432101
Manufacturer Part Number
4321000
Manufacturer Name
Westinghouse Lighting
Standards
UL/cUL Listed, cULus Certified, FCC, RoHS Compliant, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
50

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.