Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 3798400 Dimmable PAR38 Mini-Twist Reflector Compact Fluorescent Lamp 23-Watt E26 Medium Base 1370-Lumens 82 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 3798400 Dimmable PAR38 Mini-Twist Reflector Compact Fluorescent Lamp 23-Watt E26 Medium Base 1370-Lumens 82 CRI 2700K

SKU: 119070
Westinghouse Lighting Reflector 23-Watt PAR38 mini-twist E26 medium base compact fluorescent lamp offers 1370-Lumens of bright light output. It has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 5-1/2-Inch x 4-7/8-Inch x 5-1/2-Inch Dia. Lamp has average life of 8000 hours. Lamp is UL/cULus listed and CSA certified.
  • Incandescent Equivalent Wattage: 90-Watt
  • Flicker-free instant start
  • Dimmable twist, reflector and decorative lamps dim to 20% of their light output
  • High wattage replacement twist lamps up to 105-Watt
  • Durable Toughshell™ rubber-coated mini-twists can be used in a variety of applications

Overview

Westinghouse Lighting Reflector 23-Watt PAR38 mini-twist E26 medium base compact fluorescent lamp offers 1370-Lumens of bright light output. It has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 5-1/2-Inch x 4-7/8-Inch x 5-1/2-Inch Dia. Lamp has average life of 8000 hours. Lamp is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Temperature Rating
-9 deg F Starting
Type
Reflector
Bulb Shape
PAR30 Mini-Twist
Wattage
23
Width
4.875
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Start Type
No
Color Temperature
2700K
Average Life
8000 Hour
Brand Name
Westinghouse Lighting
Bulb Base
E26 Medium
CRI
82.0000
Maximum Overall Length
5.5
Designation
23CFLPAR38/27/GL
Dimmable
Yes
Item Name
Compact Fluorescent Lamp
Light Color
Warm White
Lumens
1370 Lumens
Incandescent Equivalent Wattage
90
Standards
UL Listed, CSA Certified, cUL Certified, cULus Certified, FC Certified
GTIN
00030721379840
Manufacturer Part Number
3798400
Manufacturer Name
Westinghouse Lighting
UPC
03072137984
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39101619

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.